References
Facom:J.372V
Rubix:1238950
EAN:3148510291093

Product details : FACOM 3/8DR COMPACT RATCHET J.372V
Strengths
•COMPATIBILITY: For use with pivot handle S. 305P
Technical specifications
Attributes
| Logistic Weight | 177 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x40x40 mm |
| Package weight | 177 g |
| Square drive adapter | 3/8 '' |
| Fixation | 12 mm |
| Length | 15 mm |
Show UNSPSC/ECL@SS
£ 91.75 excl. VAT
/ Each
£ 110.10 incl. VAT
- Delivery usually within ( 14 ) days
