GEDORE RATCHET INSERT TOOL 7418-02
Plug-in ratchet 14x18 - 7418
See technical informationSee documentsReferences
Gedore:7418-02
Rubix:123A9659
Manufacturer :7687580
EAN:4002805748022



Documents
Product details : GEDORE RATCHET INSERT TOOL 7418-02
Rectangular reversible ratchet head 1/2" SE 14x18 For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking Fine-toothed Return angle 7 degrees Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Fixation | 12.5 mm |
| Length | 28.8 mm |
Show UNSPSC/ECL@SS
£ 75.10 excl. VAT
/ Each
£ 90.12 incl. VAT
- Delivery usually within ( 8 ) days
