References
Facom:S.203E
Rubix:1240745
EAN:3148510577203



Product details : FACOM SQUARE DRIVE S.203E
Square drives.
Applications
are used on torque wrenches Ref J.203DA - S.203DA - S.306-100R - S.306-200R - S.306-350R.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Packaged dimensions (D x W x H) | 115x40x30 mm |
| Package weight | 150 g |
| Square drive adapter | 1/2 '' |
| Fixation | 20 mm |
| Length | 56 mm |
| Tightening torque, minimum | 1 N.m |
| Tightening torque, maximum | 2 N.m |
Show UNSPSC/ECL@SS
£ 50.12 excl. VAT
/ Each
£ 60.14 incl. VAT
- Delivery usually within ( 14 ) days
