Square drives - attachment 14 x 18 mm
Square drive adapter | 1/2 '' |
---|
Logistic Weight | 252 g |
---|---|
Packaged dimensions (D x W x H) | 70x50x35 mm |
Package weight | 252 g |
Square drive adapter | 1/2 '' |
Length | 27 mm |
Tightening torque, minimum | 1 N.m |
Tightening torque, maximum | 2 N.m |
Usually arrives within 14 working days