References
Facom:S.152
Rubix:1240720
EAN:3148510568003



Product details : FACOM TORQUE WRENCH S.152
Pawls.
- Pawl with 72-tooth mechanism for 5° recovery.
- For use with torque wrenches Ref J.203DA - S.203DA - S306-100R - S.306-200R - S.306-350R.
- Pawl with 72-tooth mechanism for 5° recovery.
- For use with torque wrenches Ref J.203DA - S.203DA - S306-100R - S.306-200R - S.306-350R.
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x45x40 mm |
| Package weight | 286 g |
| Square drive adapter | 1/2 '' |
| Fixation | 20 mm |
| Length | 55 mm |
| Tightening torque, minimum | 20 N.m |
| Tightening torque, maximum | 400 N.m |
Show UNSPSC/ECL@SS
£ 74.31 excl. VAT
/ Each
£ 89.17 incl. VAT
- Delivery usually within ( 14 ) days
