STAHLWILLE 58251065 3/4 DRIVE RATCHET INSERT
Multi-tooth ratchet bit 22 x 28 mm - 735/65
See technical informationReferences
Stahlwille:58251065
Rubix:201A6797
Manufacturer :735/65
EAN:4018754243785



Product details : STAHLWILLE 58251065 3/4 DRIVE RATCHET INSERT
Reversible, 60 teeth, rated to 650 N-m, for torque wrench,
For torque wrench size 65.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Fixation | 28 mm |
| Length | 55 mm |
| Tightening torque, maximum | 650 N.m |
Show UNSPSC/ECL@SS
£ 221.15 excl. VAT
/ Each
£ 265.38 incl. VAT
- Usually arrives within 14 working days
