MITUTOYO 500-733-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
Coolant-Proof Caliper
See technical informationSee documentsReferences
Mitutoyo:500-733-20
Rubix:259A2680
EAN:4946368694122

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Display | lcd |
Documents
Product details : MITUTOYO 500-733-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
These robust calipers have carbide-tipped jaws and allow reliable measurements in a wide range of situations.
Digital caliper Mitutoyo 500-733-20 ABSOLUTE with IP67 protection for use in coolant. Range 0–150 mm, resolution 0.01 mm and carbide jaws for OD/ID.
Strengths
•Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid
It is dustproof, complies with EN60529 and withstands temporary complete immersion in water without suffering any damage
ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed
It is dustproof, complies with EN60529 and withstands temporary complete immersion in water without suffering any damage
ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Display | lcd |
| Resolution | 0.01 mm |
| Length | 233 mm |
| Length of noses | 40 mm |
| Weight | 168 g |
| Precision | ±20 µm |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 356.68 excl. VAT
/ Each
£ 428.02 incl. VAT
- Usually arrives within 14 working days