References
Mitutoyo:500-193
Rubix:80062314
EAN:4946368089645

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
| Display | lcd |
Documents
Product details : MITUTOYO 500-193 DIGITAL ABS CALIPER
It keeps track of its origin point once set. Whenever turned on, the large LCD displays the actual slider position ready to start measurement. No more repeated zero setting is necessary with the absolute encoder technology, as well as no more concern for overspeed errors.
Strengths
•Large and clear LCD readout
Key allows the display to be zero-set at any slider position along the scale for incremental comparison measurements
Key allows the display to be zero-set at any slider position along the scale for incremental comparison measurements
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
| Display | lcd |
| Resolution | 0.01 mm |
| Length | 403 mm |
| Length of noses | 64 mm |
| Weight | 350 g |
| Precision | ±0.03 |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 466.11 excl. VAT
/ Each
£ 559.33 incl. VAT
- Usually arrives within 14 working days