MITUTOYO 552-150-10 DIGITAL ABS CARB. FIBRE CALIPER LONG JAW
Digimatic Carbon-Fiber Caliper
See technical informationReferences
Mitutoyo:552-150-10
Rubix:80087607
EAN:4946368583129

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 450 mm |
| Display | lcd |
Product details : MITUTOYO 552-150-10 DIGITAL ABS CARB. FIBRE CALIPER LONG JAW
This is a lightweight standard model of Digimatic caliper with extra-long jaws.
Mitutoyo 552-150-10 is an ABSOLUTE IP66 digital caliper for external and internal measurements in the range 0–450 mm. Resolution 0.01 mm and long 200 mm jaws facilitate measurements of large diameters.
Strengths
•Its ultra-lightweight design (with carbon fibre reinforced material) reduces total weight by up to 50%
It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid
Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button)
Preset function lets you set a desired starting point
It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid
Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button)
Preset function lets you set a desired starting point
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 450 mm |
| Display | lcd |
| Resolution | 0.01 mm |
| Length | 680 mm |
| Length of noses | 200 mm |
| Weight | 1215 g |
| Precision | ±60 |
Show UNSPSC/ECL@SS
£ 1,353.53 excl. VAT
/ Each
£ 1,624.24 incl. VAT
- Usually arrives within 14 working days