Vernier sliding foot with carbide nozzles-530 Series
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 300 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 300 mm |
Resolution | 0.05 mm |
Length | 403 mm |
Length of noses | 64 mm |
Weight | 335 g |
Usually arrives within 14 working days