MITUTOYO 550-205-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS
Digimatic and Vernier Caliper
See technical informationSee documentsReferences
Mitutoyo:550-205-10
Rubix:80214914



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 600 mm |
Documents
Product details : MITUTOYO 550-205-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS
Strengths
•The rounded faces of the jaws are ideal for accurate ID (inside diameter) measurement
Inside and outside measurements can be directly read from the upper and lower slider graduations
Parallax-free vernier scale type for easy and positive measurement
Inside and outside measurements can be directly read from the upper and lower slider graduations
Parallax-free vernier scale type for easy and positive measurement
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 600 mm |
| Resolution | 0.01 mm |
| Length | 780 mm |
| Length of noses | 100 mm |
| Weight | 1290 g |
Show UNSPSC/ECL@SS
£ 732.55 excl. VAT
/ Each
£ 879.06 incl. VAT
- Usually arrives within 14 working days