MITUTOYO 500-737-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
Coolant-Proof Caliper
See technical informationSee documentsReferences
Mitutoyo:500-737-20
Rubix:212A1250
EAN:4946368694146

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Display | lcd |
Documents
Product details : MITUTOYO 500-737-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
These robust calipers have carbide-tipped jaws and allow reliable measurements in a wide range of situations.
Mitutoyo 500-737-20 is a sealed ABSOLUTE IP67 digital caliper for measurements 0–150 mm, with an LCD display and a resolution of 0,01 mm.
Strengths
•Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid
Dustproof, complies with EN60529 withstands temporary complete immersion in water without suffering any damage
Extraordinarily long battery life
Dustproof, complies with EN60529 withstands temporary complete immersion in water without suffering any damage
Extraordinarily long battery life
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Display | lcd |
| Resolution | 0.01 mm |
| Length | 233 mm |
| Length of noses | 40 mm |
| Weight | 168 g |
| Precision | ±20 µm |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 468.25 excl. VAT
/ Each
£ 561.90 incl. VAT
- Usually arrives within 14 working days