MITUTOYO 500-505-10 DIGITAL ABS CALIPER


Digimatic Caliper

References
mitutoyo:500-505-10
rubix:4512398
ean:4946368090559
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum450 mm
See all Specifications

Product details : MITUTOYO 500-505-10 DIGITAL ABS CALIPER


A Mitutoyo digital caliper equipped with standard outside and inside jaws. Hardened stainless steel construction and equipped with ABSOLUTE System scale for error free, high-speed measurement. SPC data output.

Strengths

•Large and clear LCD readout
The ZERO/ABS key allows the display to be zero-set at any slider position along the scale for incremental comparison measurements This switch also will allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point)
Data Hold Unit (959143) is optional
Carbide-tipped jaw-type calipers are also available
Thumb roller included only on calipers up to and including 12” or 300mm
Supplied in fitted plastic case Except 40” / 1000mm supplied in wooden case

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum450 mm
Resolution0.01 mm
Length630 mm
Length of noses90 mm
Weight1170 g
Show UNSPSC/ECL@SS
£ 723.41 excl. VAT
/ Each
£ 868.09 incl. VAT
  • Usually arrives within 14 working days