MITUTOYO 531-128 VERNIER CALIPER WITH THUMB CLAMP


Vernier Caliper

References
mitutoyo:531-128
rubix:231072
ean:4946368110561
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum150 mm
See all Specifications

Product details : MITUTOYO 531-128 VERNIER CALIPER WITH THUMB CLAMP


A Mitutoyo dual-scale, high accuracy/resolution vernier caliper equipped with a thumb clamp and standard outside and inside jaws. Hardened stainless steel construction with easy-to-read, satin-chromed scales.

Strengths

•The slider moves only when the spring loaded thumb clamp is depressed
Can measure OD, ID, depth and steps
Supplied with vinyl holster in fitted carton

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum150 mm
Length229 mm
Length of noses40 mm
Weight142 g
Show UNSPSC/ECL@SS
£ 53.22 excl. VAT
/ Each
£ 63.86 incl. VAT
  • Usually arrives within 14 working days