MITUTOYO 500-732-20 DIGITAL ABS CALIPER COOLANTPROOF IP67


Coolant-Proof Caliper

References
mitutoyo:500-732-20
rubix:233A5449
ean:4946368694184
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum200 mm
See all Specifications

Product details : MITUTOYO 500-732-20 DIGITAL ABS CALIPER COOLANTPROOF IP67


These robust calipers have carbide-tipped jaws and allow reliable measurements in a wide range of situations.

Strengths

•Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid
It is dustproof, complies with EN60529 and withstands temporary complete immersion in water without suffering any damage
ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum200 mm
Resolution0.01 mm
Length290 mm
Length of noses50 mm
Weight198 g
Show UNSPSC/ECL@SS
£ 325.58 excl. VAT
/ Each
£ 390.70 incl. VAT
  • Usually arrives within 14 working days