References
Mitutoyo:551-227-10
Rubix:217A5643
EAN:4946368124964



Technical specifications
| Measuring range, minimum | 20 mm |
|---|---|
| Measuring range, maximum | 1000 mm |
| Display | lcd |
Documents
Product details : MITUTOYO 551-227-10 DIGITAL CALIPER 0-1000MM
This is a Digimatic caliper with nib-style and standard jaws.
Digital caliper ABSOLUTE Mitutoyo 551-227-10 for ID measurement (round jaw surfaces). Range 0–1000 mm, resolution 0.01 mm, LCD display.
Strengths
•Knife-shaped measuring surfaces allow you to take outside measurements
Rounded measuring surfaces enable you to measure inside dimensions
ABSOLUTE System delivers reliable measurements
Rounded measuring surfaces enable you to measure inside dimensions
ABSOLUTE System delivers reliable measurements
Technical specifications
Attributes
| Measuring range, minimum | 20 mm |
|---|---|
| Measuring range, maximum | 1000 mm |
| Display | lcd |
| Resolution | 0.01 mm |
| Length | 115 mm |
| Length of noses | 150 mm |
| Weight | 3430 g |
| Precision | ±76.2 |
Show UNSPSC/ECL@SS
£ 1,906.66 excl. VAT
/ Each
£ 2,287.99 incl. VAT
- Usually arrives within 14 working days