MITUTOYO 530-119 VERNIER CALIPER


Mitutoyo Vernier Caliper High Accuracy

References
mitutoyo:530-119
rubix:233695
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum300 mm
See all Specifications

Product details : MITUTOYO 530-119 VERNIER CALIPER


The Mitutoyo 530-119 Vernier Caliper has an Inch/Metric Dual Scale and a measuring range of 0 to 12"/ 300mm with a an Accuracy of 0.04mm and 0.02mm Lower Scale graduations, .001" Upper Scale graduations. This is a High Accuracy model. Features a small face angle of 14 degrees which provides easy reading. Measures Outside Diameter, Inside Diameter, depth and steps. Furnished in Satin Stainless Steel with easy reading graduations. Equipped with a lock screw for holding the sliding jaw position allowing the user to get easy measurements.

Strengths

Plain and basic design
The small vernier face angle (14°) provides easy reading
Clamping screw on slider

Applications

Can measure outside and inside diameter (OD and ID), depth, and steps

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum300 mm
Weight335 g
Show UNSPSC/ECL@SS
£ 214.92 excl. VAT
/ Each
£ 257.90 incl. VAT
  • Usually arrives within 14 working days