Hammer nylon recoil free 248 H
Type | sledgehammer |
---|---|
Section | 50 mm |
Length | 370 mm |
Type | sledgehammer |
---|---|
Section | 50 mm |
Length | 370 mm |
Weight | 1020 g |
Width | 120 mm |
Diameter | 50 mm |
Shape | cylindrical |
Handle | hickory |
Material | polyamide (head);hickory (handle) |
Usually arrives within 14 working days