Speedi Sleeve
Inner diameter | 31.5 mm |
---|---|
Flange width | 8 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 27,2 g |
---|---|
Inner diameter | 31.5 mm |
Flange width | 8 mm |
Material | Corrosion resistant Steel |
Minimum length | 32.06 mm |
Usually arrives within 14 working days