References
SKF:99328
Rubix:131A0091
Manufacturer :504055
EAN:0085311042406


Technical specifications
| Inner diameter | 82 mm |
|---|---|
| Flange width | 16.76 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99328SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 141 g |
|---|---|
| Inner diameter | 82 mm |
| Flange width | 16.76 mm |
| Material | corrosion resistant steel |
| Minimum length | 82.56 mm |
Show UNSPSC/ECL@SS
£ 52.20 excl. VAT
/ Each
£ 62.64 incl. VAT
- Usually arrives within 14 working days