Crimping Die
Length | 35 mm |
---|---|
Min. crimping capacity | 0 mm² |
Max. crimping capacity | 6 mm² |
Logistics dimensions (L x W x H) | 32x32x8 mm |
---|---|
Logistic Weight | 35 g |
Length | 35 mm |
Min. crimping capacity | 0 mm² |
Max. crimping capacity | 6 mm² |
Weight | 35 g |
Usually arrives within 14 working days