References
Stanley:2-47-064
Rubix:010459
EAN:3253562470645

Product details : STANLEY 2-47-064 M/E STYRENE MARKING GAUGE
Strengths
Plastic crossbar
Plastic bar with metal butt plate
Calibrated plate for easy adjustment
Measurement graduation per 2 mm
Plastic bar with metal butt plate
Calibrated plate for easy adjustment
Measurement graduation per 2 mm
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60x123x270 mm |
|---|---|
| Package weight | 100 g |
| Tracking length | 2 mm |
| Reading | 2 mm |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
- Delivery usually within ( 7 ) days