KLINGSPOR 11592 CS310X CLOTH SPIRABAND 22 X 29 30 MM GRIT 50 PK50
CS 310 X Abrasive Spiraband
See technical informationReferences
Klingspor:11592
Rubix:417A0767
EAN:4014855013043

Product details : KLINGSPOR 11592 CS310X CLOTH SPIRABAND 22 X 29 30 MM GRIT 50 PK50
CS 310 X cones, 22 x 29 x 30 mm grit 50
Technical specifications
Attributes
| Diameter | 22 mm |
|---|---|
| Width | 29 mm |
| Abrasive Material | corundum |
| Length | 22 mm |
| Max speed | 26000 rpm |
| Type of attachment | mounted on rubber drum / rubber expandable body (gk 555 a) |
Show UNSPSC/ECL@SS
£ 67.12 excl. VAT
/ Each
£ 80.54 incl. VAT
- Delivery usually within ( 5 ) days