SHANK MOUNTED CUP BRUSHES
Wire | stainless |
---|---|
Brush diameter | 50 mm |
Use | materials that can be machined: aluminium/other non-ferrous metals/refractory materials/cobalt-based alloys/non-ferrous hard metal/bronze/stainless steel (stainless)/cast iron products/wood/thermo-hardenable plastics/thermoplastics/steels, moulded steel |
Wire | stainless |
---|---|
Brush diameter | 50 mm |
Use | materials that can be machined: aluminium/other non-ferrous metals/refractory materials/cobalt-based alloys/non-ferrous hard metal/bronze/stainless steel (stainless)/cast iron products/wood/thermo-hardenable plastics/thermoplastics/steels, moulded steel |
Wire diameter | 0.3 mm |
Max speed | 10500 rpm |
Usually arrives within 14 working days