Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
Bell-shaped brush
OSBORN 2352-608151 CUP TK 65D 0.50 SRS M10 X 1.25MM CC0112
OSBORN 2352-608151 CUP TK 65D 0.50 SRS M10 X 1.25MM CC0112
Bell-shaped brush Osborn
References
osborn:
2352-608.151
rubix:
80022242
manufacturer :
2352608151
ean:
4013349620088
Product details
Technical specifications
Product details : OSBORN 2352-608151 CUP TK 65D 0.50 SRS M10 X 1.25MM CC0112
Technical specifications
Attributes
Logistics dimensions (L x W x H)
75
x
95
x
55
mm
Logistic Weight
253,2
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.37
excl. VAT
/
Each
£
16.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 0002608351 CUP BRUSH KNOTTED WIRE S/S D65
PFERD 43211001 CRIMPED WIRE CUP BRUSH60 X 15 X 6 MM STEEL 0.30
PFERD 43210025 CRIMPED WIRE CUP BRUSH 50 X 15 X 6 MM CO 120 110
PFERD TWIST KNOT CUP BRUSH TBG 100/M14 ST 0,50 SG
OSBORN 0002.512.342 0002512342 BEVEL BRUSH D100X20
OSBORN 0002608354 CUP BRUSH KNOTTED WIRE S/S D100
OSBORN 0002613162 CUP BRUSH CRIMPED WIRE STEEL D75
OSBORN 0002608183 CUP BRUSH KNOTTED WIRE STEEL D80
PFERD 43308035 KNOTTED WIRE CUP BRUSH 100MM M14 INOX 0.50
PFERD 43469103 CRIMPED WIRE CUP BRUSH 100MM M14 INOX 0.30
OSBORN 0002632131 BEVEL BRUSH TWIST KNOT WIRE STEEL D115
OSBORN 0002622131 BEVEL BRUSH TWIST KNOT WIRE STEEL D100
ROEBUCK CUP BRUSH, TWISTED WIRE, ANGLE GRINDER BRUSH DIAMETER 80MM 787
OSBORN 0002-622151 BA80 BEVEL WIRE BRUSH 622151
OSBORN 0802608184 CUP BRUSH KNOTTED WIRE STEEL D100