Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
Bell-shaped brush
OSBORN 0002.512.342 0002512342 BEVEL BRUSH D100X20
OSBORN 0002.512.342 0002512342 BEVEL BRUSH D100X20
Bell-shaped brush Osborn
References
osborn:
0002-512.342
rubix:
212A0284
manufacturer :
0002512342
ean:
4013349111449
Product details
Technical specifications
Product details : OSBORN 0002.512.342 0002512342 BEVEL BRUSH D100X20
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
115
x
121
mm
Logistic Weight
276,17
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.11
excl. VAT
/
Each
£
46.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43469103 CRIMPED WIRE CUP BRUSH 100MM M14 INOX 0.30
PFERD 43468905 CRIMPED WIRE CUP BRUSH 60MM M14 INOX 0.30
PFERD 43306035 KNOTTED WIRE CUP BRUSH 80MM M14 INOX 0.50
OSBORN 0002613164 CUP BRUSH CRIMPED WIRE STEEL D100
PFERD TWIST KNOT CUP BRUSH TBG 100/M14 ST 0,50 SG
PFERD 43210003 CRIMPED WIRE CUP BRUSH 50 X 10 X 6 MM INOX 0.30
PFERD 43469003 CRIMPED WIRE CUP BRUSH 75MM M14 INOX 0.30
PFERD 43469102 CRIMPED WIRE CUP BRUSH 100MM M14 STEEL 0.30
OSBORN 2352-608151 CUP TK 65D 0.50 SRS M10 X 1.25MM CC0112
PFERD 43210025 CRIMPED WIRE CUP BRUSH 50 X 15 X 6 MM CO 120 110
PFERD 43211003 CRIMPED WIRE CUP BRUSH 60 X 15 X 6 MM INOX 0.30
PFERD 43308035 KNOTTED WIRE CUP BRUSH 100MM M14 INOX 0.50
OSBORN 0002608351 CUP BRUSH KNOTTED WIRE S/S D65
OSBORN 0002632151 BEVEL BRUSH TWIST KNOT WIRE STEEL D115
OSBORN 0002608353 CUP BRUSH KNOTTED WIRE S/S D80