PFERD 43211003 CRIMPED WIRE CUP BRUSH 60 X 15 X 6 MM INOX 0.30
Shank-mounted cup brushes, not twist-knotted TBU 6015/6 stainless steel 0.30
See technical informationReferences
Pferd Tools:TBU 6015/6 INOX 0,30
Rubix:228A7616
Manufacturer :43211003
EAN:4007220579114





Technical specifications
| Wire | stainless steel |
|---|---|
| Brush diameter | 60 mm |
| Use | materials that can be machined: aluminium/other non-ferrous metals/refractory materials/cobalt-based alloys/non-ferrous hard metal/bronze/stainless steel/cast iron/wood/thermosets/thermoplastics/steels, moulded steel |
Product details : PFERD 43211003 CRIMPED WIRE CUP BRUSH 60 X 15 X 6 MM INOX 0.30
Universally suitable for cleaning, derusting and smoothing, as well as removal of corrosion and paint.
Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Technical specifications
Attributes
| Wire | stainless steel |
|---|---|
| Brush diameter | 60 mm |
| Use | materials that can be machined: aluminium/other non-ferrous metals/refractory materials/cobalt-based alloys/non-ferrous hard metal/bronze/stainless steel/cast iron/wood/thermosets/thermoplastics/steels, moulded steel |
| Wire diameter | 0.3 mm |
| Max speed | 4500 rpm |
Show UNSPSC/ECL@SS
£ 18.32 excl. VAT
/ Each
£ 21.98 incl. VAT
- Usually arrives within 14 working days