Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
Bell-shaped brush
OSBORN 0102-608351 65MM X M10 X 1.5 STAINLESS STEEL WIRE CUPBRUSH
OSBORN 0102-608351 65MM X M10 X 1.5 STAINLESS STEEL WIRE CUPBRUSH
Bell-shaped brush Osborn
References
osborn:
0102-608.351
rubix:
80148345
manufacturer :
0102608351
ean:
4013349620453
Product details
Technical specifications
Product details : OSBORN 0102-608351 65MM X M10 X 1.5 STAINLESS STEEL WIRE CUPBRUSH
Technical specifications
Attributes
Logistics dimensions (L x W x H)
55
x
79
x
97
mm
Logistic Weight
270,75
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.63
excl. VAT
/
Each
£
31.96
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
OSBORN 0002613165 CUP BRUSH CRIMPED WIRE STEEL D125
PFERD 43211003 CRIMPED WIRE CUP BRUSH 60 X 15 X 6 MM INOX 0.30
PFERD 43210003 CRIMPED WIRE CUP BRUSH 50 X 10 X 6 MM INOX 0.30
PFERD 43211202 CRIMPED WIRE CUP BRUSH70 X 15 X 6 MM STEEL 0.30
OSBORN 0002608131 CUP BRUSH KNOTTED WIRE STEEL D65
OSBORN 0002-622151 BA80 BEVEL WIRE BRUSH 622151
PFERD 43211004 CRIMPED WIRE CUP BRUSH 60 X 15 X 6 MM SIC 180 0.90
PFERD 43469102 CRIMPED WIRE CUP BRUSH 100MM M14 STEEL 0.30
PFERD 43209711 CRIMPED WIRE CUP BRUSH 40 X 15 X 6 MM STEEL 0.20
OSBORN 0802608184 CUP BRUSH KNOTTED WIRE STEEL D100
PFERD 43305004 KNOTTED WIRE CUP BRUSH 65MM M14 INOX 0.50
PFERD TWIST KNOT CUP BRUSH TBG 80/M14 ST 0,50 SG
OSBORN 0002613163 CUP BRUSH CRIMPED WIRE STEEL D80
PFERD 43469103 CRIMPED WIRE CUP BRUSH 100MM M14 INOX 0.30
OSBORN 0002512162 BEVEL BRUSH CRIMPED WIRE STEEL D100