KLINGSPOR 334092 DT310UT DIAMOND BLADE, 300 X 3 X 20 MM
DT 310 UT Extra Large diamond cutting blade
See technical informationReferences
Klingspor:334092
Rubix:2584572
EAN:4014855275663

Product details : KLINGSPOR 334092 DT310UT DIAMOND BLADE, 300 X 3 X 20 MM
DT 310 UT diamond cutting blade, 300 x 3 x 20 mm 3 x 10 mm, closed rim turbo
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | diamond |
| Reaming diameter | 20 mm |
| Application | construction materials |
| Shape | turbo closed edge |
| Max speed | 100 m/s |
| Series | dt 310 ut extra |
Show UNSPSC/ECL@SS
£ 65.60 excl. VAT
/ Each
£ 78.72 incl. VAT
- Usually arrives within 14 working days