Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
GEDORE 8307-4 NEEDLE NOSE ELECTRONIC PLIERS
GEDORE 8307-4 NEEDLE NOSE ELECTRONIC PLIERS
Electronics-8307 needle nose pliers
References
gedore:
8307-4
rubix:
399A5616
manufacturer :
1743562
ean:
4010886840788
Technical specifications
Nose shape
Pointed
Length
140
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 8307-4 NEEDLE NOSE ELECTRONIC PLIERS
Needle nose electronic pliers Slim, narrow, flat-round tapered jaws Smooth-ground gripping faces With opening spring ESD = electrostatic discharge protection
Strengths
•Slim, narrow, flat-round tapered jaws
Smooth-ground gripping faces
With opening spring
ESD = electrostatic discharge protection
Technical specifications
Attributes
Logistic Weight
74
g
Nose shape
Pointed
Length
140
mm
Length of noses
31
mm
Weight
74
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.63
excl. VAT
/
Each
£
67.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7306160SB X-CUT COMPACT DIAGONAL CUTTER 160MM
KNIPEX 986201 PLIERS FROM PLASTICS 180MM
BAHCO 2223 S-150 STRIPPING PLIER 2223 S-150
KNIPEX 7806125 ELECTRONIC-SUPER-KNIPSVDE 125MM
BAHCO 2628 S-180 COMB PLIER
ROEBUCK VDE FLAT NOSE PLIER 160MM
KNIPEX 9539038 SPARE CUTTER HEAD FOR 9532038
KNIPEX 0307180 COMBINATION PLIERS 180MM
BAHCO 2101S-200 SIDE CUTTER 2101S-200
FACOM INSULATED CABLE CUTTER 412.14AVSE
FACOM 185A.20VE 1000V VDE STRAIGHT NOSE PLIERS 200MM
FACOM 195A.16VE 1000V VDE BENT NOSE PLIERS 160MM
BAHCO 2430 S-200 SNIPE NOSE CUTTER 2430S-200
GEDORE VDE 8132-160 VDE84132-160 PLIERS
EXPERT E050416 6-1/4IN 160MM 1000V INSULATED WIRE STRIPPER