Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
EXPERT E050407 7IN 180MM 1000V INSULATED DIAGONAL CUTTER
EXPERT E050407 7IN 180MM 1000V INSULATED DIAGONAL CUTTER
Insulated pliers Expert
References
expert:
E050407
rubix:
80988194
ean:
3258950504070
Product details
Technical specifications
Product details : EXPERT E050407 7IN 180MM 1000V INSULATED DIAGONAL CUTTER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.67
excl. VAT
/
Each
£
30.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7406250T KNIPEX DIAGONAL CUTTING NIPPERS TT 250MM
ROEBUCK VDE SNIPE NOSE PLIERS 160MM
EXPERT E050413 7IN 180MM 1000V INSULATED COMBINATION PLIER
FACOM 187A.18VE 1000V VDE COMBINATION PLIERS 180MM
ROEBUCK 00111 1000V INSULATED 7IN/180MM DIAGONAL CUTTING PLIERS
ROEBUCK VDE THREE-IN-ONE PLIERS 160MM
ROEBUCK 00051 1000V INSULATED 6IN/150MM SNIPE NOSE PLIERS
KNIPEX 0206225 COMBINATION PLIERS 225MM
ROEBUCK VDE DIAGONAL CUTTING PLIERS 200MM
KNIPEX 7406200T DIAGONAL CUTTING NIPPERS TT
KNIPEX 7306160T X-CUT COMPACT DIAGONAL CUTTER TT 160MM
BAHCO 2101S-200 SIDE CUTTER 2101S-200
BAHCO 2430V-160 SNIPE NOSE PLIERS 1000V 160MM
ROEBUCK 00120 1000V INSULATED 8IN/200MM CABLE CUTTER
NWS 1351-49-VDE-160-SB VDE 3 IN 1 SIDE CUTTERS