TYROLIT 872351 42 CUT-OFF WHEEL 230X3.0X22.23 A30 Q-BFX A


Cutting disc A30Q

References
tyrolit:872351
rubix:264A1123
ean:9003178723512
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness3 mm
See all Specifications

Product details : TYROLIT 872351 42 CUT-OFF WHEEL 230X3.0X22.23 A30 Q-BFX A


This top tool is designed in such a way that it can be used on steel as well as on SS, and offers the maximum safety in the standard widths. This is made possible by the maximum service life and stability of the PREMIUM 2-in-1. This tool is suitable for cutting sheet material, profiles, tubes, rods and solid material. For angle grinding machines. Discs that quickly machine and have a long service life. Bakelite bound. Super thin 2 in 1 cutting discs. Two applications in a disc: suitable for use on steel and stainless steel. Shape: 42F. The range of 2-in-1 PREMIUM cut-off wheels ranges from 1.6 to 1.9 mm for fast and comfortable work with maximum tool life and from 2.5 to 3.0 mm for maximum service life and stability.

Technical specifications


Attributes
Logistic Weight281 g
Diameter230 mm
Thickness3 mm
Reaming diameter22.2 mm
Show UNSPSC/ECL@SS
£ 3.61 excl. VAT
/ Each
£ 4.33 incl. VAT
  • Usually arrives within 14 working days