Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
KLINGSPOR CUTTING BLADE 450MM 325178
KLINGSPOR CUTTING BLADE 450MM 325178
DT 900 R Diamond Disc
References
klingspor:
325178
rubix:
182A8200
ean:
4014855217694
Technical specifications
Diameter
450
mm
Thickness
3.6
mm
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR CUTTING BLADE 450MM 325178
High-performance disc, specially developed for fireclay and refractory materials - Very high cutting speed - Excellent service life - Clean cut.
Technical specifications
Attributes
Diameter
450
mm
Thickness
3.6
mm
Reaming diameter
25.4
mm
Shape
plate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
420.58
excl. VAT
/
Each
£
504.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT 66252833241 MEGALINE CUTTING DISC 115X0.8X22.23MM PACK 25
NORTON 66252833215 SB4 350 X 3.0 X 25.4 MM CUTTING DISC A36P-BF41
NORTON 66252828236 A60Q-115X1.0X22.23-T41 NOR-ALU
FLEXOVIT 66252920411 MERCHANDISE CUTTING DISC 180X1.6X22.23MM PACK 25
3M 51790 SILVER CUT-OFF WHEEL T41 125 MM X 1 MM X 22.23 MM
DREMEL CUTTING KIT 688 26150688JA
BOSCH X-LOCK EXPERT FOR METAL 125X1.6X22.23 STRAIGHT CUTTING
BOSCH 115 X 22.23MM UNIVERSAL DIAMOND CUTTING BLADE 2608615057
FLEXOVIT 66252920472 CUTTING DISC 350X3X25.4MM PACK 10
3M 51795 SILVER CUT-OFF WHEEL T41 125MMX2MMX22.2MM
NORTON 66252831497 BDX CUTTING DISC DPC 100 X 2.5 X 16MM METAL
NORTON BDX CUTTING DISC FLAT 115X1.6X22.2MM METAL 66252831451
NORTON 66252920344-PK25 150X1.6X22.23-T41 NOR-X-TREMESLITTINGDISC PK25
NORTON VORTEX RAPID BLEND DISCS 115 X 6 X 22MM 5-AM 77696067099 SINGLE
66252831488 14 CUTTING DISC SINGLE