KLINGSPOR 354792 DT350BT DIAMOND BLADE 150 X 2.4 22.23 MM
DT 350 BT Extra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:354792
Rubix:416A3776
EAN:4014855404841

Product details : KLINGSPOR 354792 DT350BT DIAMOND BLADE 150 X 2.4 22.23 MM
DT 350 BT diamond cutting blade, 150 x 2.4 x 22.23 mm 11 segments 33 x 2.4 x 10 mm, standard turbo
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Thickness | 2.4 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | turbo (laser-welded segmented) |
| Max speed | 80 m/s |
| Series | dt 350 bt extra |
Show UNSPSC/ECL@SS
£ 26.47 excl. VAT
/ Each
£ 31.76 incl. VAT
- Usually arrives within 14 working days