KLINGSPOR 369575 DT900BX DIAMOND BLADE 400 X 3.6 25.4 MM
DT 900 BX Special Large diamond cutting blade
See technical informationReferences
Klingspor:369575
Rubix:416A4133
EAN:4014855538843

Product details : KLINGSPOR 369575 DT900BX DIAMOND BLADE 400 X 3.6 25.4 MM
DT 900 BX diamond cutting blade, 400 x 3.6 x 25.4 mm 26 segments 40 x 3.6 x 12 mm, standard serration
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | segmented (standard), laser-welded |
| Max speed | 100 m/s |
| Series | dt 900 bx special |
Show UNSPSC/ECL@SS
£ 261.37 excl. VAT
/ Each
£ 313.64 incl. VAT
- Usually arrives within 14 working days