BATTERY GRINDER GRINDING DISC 125MM SINGLE


Klingspor Diamond Cutting Disc

References
klingspor:331230
rubix:2584576
ean:4014855257751
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1.9 mm
See all Specifications

Product details : BATTERY GRINDER GRINDING DISC 125MM SINGLE


Kingsport diamond products are suitable for all mineral materials and can be mounted on handheld machinery, table saws, electric joint cutters and joint cutters with a capacity of up to 20 kW. Kingsport offers three finely attuned product lines. Every user will find the diamond tool that is suited perfectly for the specific task needed to be accomplished. Just as all other products made by Kingsport, our new diamond tools comply with the strict oSa guidelines and are guaranteed to comply with the European safety standard EN 13236.

Strengths

All-rounder with turbo segments for clean and nick-free edges - Optimized cutting performance for all battery-powered angle grinders

Applications

Designed for construction above and below ground, road building, roofers and stone cutters, Kingsport

Technical specifications


Attributes
Diameter125 mm
Thickness1.9 mm
ShapeCircular
Show UNSPSC/ECL@SS
£ 14.64 excl. VAT
/ Each
£ 17.57 incl. VAT
  • Usually arrives within 14 working days