Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
MAKITA B-54053 NEBULA 350MM DIA WHEEL
MAKITA B-54053 NEBULA 350MM DIA WHEEL
Sectioning disc Makita
References
makita:
B-54053
rubix:
200A0375
ean:
0088381476553
Technical specifications
Diameter
350
mm
Thickness
3
mm
See all Specifications
Product details
Technical specifications
Product details : MAKITA B-54053 NEBULA 350MM DIA WHEEL
Technical specifications
Attributes
Diameter
350
mm
Thickness
3
mm
Reaming diameter
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.49
excl. VAT
/
Each
£
67.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252837244 A46R-115X1.6X22.23-T41 NOR-STARLINE
NORTON 66252837276 A30P-125X3.2X22.23-T42 N NOR-STARLINE
PFERD 65506011 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1.4X10MM
NORTON 66252925467 VULCAN CUTTING DISC 300x3.5x25.4MM T41 PACK 10
NORTON BLAZE CERAMIC SPEEDLOK DISC 25MM P60 PACK OF 100 66261038811
3M 51774 SILVER CUT-OFF WHEEL T41 100MMX1MMX9.53MM
NORTON 180 X 2.5 X 22.23MM PACK OF 25 66252925488
TYROLIT 222997 STEEL CUTTING DISC 115X2.5 FLAT (BOX 25)
ROEBUCK 866811 LIFE+EVO CUTTING DISC SSTEEL METAL 125 X 1 22.23 MM
3M 33456 CUBITRON II CUT-OFF WHEEL 75MMX1MMX9.53MM PK5
FLEXOVIT 66252832594 MEGALINE CUTTING DISC 115X1.0X22.23MM PACK 25
NORTON 66252843278 STARLINE CUTTING DISC 230X1.9X22.23MMM PACK 25
NORTON 66252848985 VULCAN CUTTING DISC 100X1.0X16MM
NORTON 66252925457 VULCAN CUTTING DISC 300x3.5x20.0MM T41 PACK 25
NORTON 66252832686 CUTTING DISC 230X1.9X22.23MM PACK 25