NORTON VULCAN METAL INOX CUTTING DISC 125X1.6X22.2MM PACK 25
Norton Vulcan Ultra Thin Inox Cutting Disc
See technical informationReferences
Norton:66252925434
Rubix:152A7868


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON VULCAN METAL INOX CUTTING DISC 125X1.6X22.2MM PACK 25
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Disc Disc Ultra Thin Cut-Off for angle grinder METAL INOX Norton VULCAN 125x1.6x22.23mm
Strengths
Great price versus performance ratio
Sharp aluminum oxide grains for a long wheel life and high material removal rate
Sharp aluminum oxide grains for a long wheel life and high material removal rate
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting;grinding;ultra thin cut-off |
| Shape | round |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | vulcan |
Show UNSPSC/ECL@SS
£ 45.05 excl. VAT
/ Each
£ 54.06 incl. VAT
- In stock: Next day delivery