NORTON 66243570493 01150X20X3238A1002JVS
Wheels Tool Room - 38A
See technical informationSee documentsReferences
Norton:66243570493
Rubix:231A6293
EAN:3157625820067
Documents
Product details : NORTON 66243570493 01150X20X3238A1002JVS
Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
Technical specifications
Attributes
| Outer diameter | 150 mm |
|---|---|
| Inner diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 41.79 excl. VAT
/ Each
£ 50.15 incl. VAT
- Delivery usually within ( 10 ) days

