Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON 69936640293 GRINDING WHEEL 60G 200X32X32
NORTON 69936640293 GRINDING WHEEL 60G 200X32X32
Wheels Tool Room - 39C
References
norton:
69936640293
rubix:
213A2096
ean:
3157625820883
Technical specifications
Outer diameter
200
mm
Inner diameter
32
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 69936640293 GRINDING WHEEL 60G 200X32X32
Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
Technical specifications
Attributes
Outer diameter
200
mm
Inner diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.31
excl. VAT
/
Each
£
122.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
NORTON 69936677181 STRAIGHT WHEEL TOOL ROOM 3SG-200X20X32-3SG60H12VXP
Saw-sharpening grinder Flexovit 66252833237
NORTON 66253055045 TOOL ROOM WHEELS 250 X 25 X 76.2_3SG60KVX
FLEXOVIT GRINDING WHEEL 180 X 20 X 31.75MM 69936621812
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243548487 GC 60 J VK
NORTON GRINDING WHEEL 180 X 13 X 31.75MM 38A46LVS 69936623223
250 X 25 X 76.2 SGB4699KVX WHEEL
66243468188 16 X 2 X 5SG GRINDING WHEEL
NORTON 69210431757 400 X 50 X 203 WHEEL 38A60L6VS3
TYROLIT GRINDING WHEEL 200X25X31.75 ALOX 10A60N5AV217 OFF HAND 502978
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528411
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548639
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578680 A46 MVM
FLEXOVIT GRINDING WHEEL 200 X 20 X 31.75MM 66243578655