NORTON 66253054500 GRINDING WHEEL 350X50X127MM SGB46 H11VXP.M
Wheels Surface - SGB
See technical informationSee documentsReferences
Norton:66253054500
Rubix:80335639
EAN:3157625794122
Documents
Product details : NORTON 66253054500 GRINDING WHEEL 350X50X127MM SGB46 H11VXP.M
Norton offers a wide range of straight wheels, straight recessed wheels, cylinders and segments with the most innovative abrasives and bonds, ensuring maximum performance, high productivity and extreme versatility for all your surface grinding applications.
Technical specifications
Attributes
| Outer diameter | 350 mm |
|---|---|
| Inner diameter | 127 mm |
Show UNSPSC/ECL@SS
£ 537.17 excl. VAT
/ Each
£ 644.60 incl. VAT
- Delivery usually within ( 10 ) days