Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548639
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548639
Flexovit Grinding Wheel
References
flexovit:
66243548639
rubix:
1248074
Technical specifications
Outer diameter
180
mm
Width
13
mm
Inner diameter
31.75
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548639
Applications
Off hand
Technical specifications
Attributes
Outer diameter
180
mm
Width
13
mm
Inner diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.66
excl. VAT
/
Each
£
99.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66253348327 STRAIGHT CUP TOOL ROOM VITRIUM 3 -100X50X20/10/10
NORTON 69936639148 STRAIGHT WHEEL TOOL ROOM SGB-180X13X32-SGB60JVX
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A46LVS 253468
NORTON VITRIUM 3 200 X 25 X 76.2MM 38A60 KVS3 PACK OF 1 66253354040
Saw-sharpening grinder Flexovit 66252919145
NORTON 66243593696 STRAIGHT WHEEL TOOL ROOM 3SG60H12VXP
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
NORTON 69936623668 GRINDING WHEEL 250X25X76.2MM 3SG46 KVS
FLEXOVIT 69936623781 355X50X127 SGB46JVX GRINDING DISC
NORTON 66243570496 200X25X32_38A1002JVS GRINDING WHEEL
NORTON 69936641417 STRAIGHT WHEEL TOOL ROOM 39C-200X20X20-39C80KVS
NORTON 69936639172 STRAIGHT WHEEL TOOL ROOM SGB-200X20X32-SGB60H10VXP
NORTON STONE200X20X38 69936675566
NORTON TOOL ROOM WHEEL 38A60KVS3 180 X 13 X 31.75MM 66253353974
NORTON 69210431757 400 X 50 X 203 WHEEL 38A60L6VS3