Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 180 X 20 X 31.75MM 69936621812
FLEXOVIT GRINDING WHEEL 180 X 20 X 31.75MM 69936621812
Flexovit Grinding Wheel
References
flexovit:
69936621812
rubix:
1247982
Technical specifications
Outer diameter
180
mm
Width
20
mm
Inner diameter
31.75
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 180 X 20 X 31.75MM 69936621812
Applications
Surface grinding
Technical specifications
Attributes
Outer diameter
180
mm
Width
20
mm
Inner diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.78
excl. VAT
/
Each
£
89.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 69936675661 150X25X32 39C602K0VS GRINDING WHEEL
NORTON 69936623668 GRINDING WHEEL 250X25X76.2MM 3SG46 KVS
TYROLIT GRINDING WHEEL 200X25X31.75 ALOX 10A60N5AV217 OFF HAND 502978
NORTON GRINDING WHEEL 69210432287
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578680 A46 MVM
NORTON 300X25X127-3NQ60KVQN 66253050132
NORTON 66253348319 STRAIGHT CUP TOOL ROOM VITRIUM 3 -200X82X78/16/20
Saw-sharpening grinder Flexovit 66252829211
NORTON 69936641417 STRAIGHT WHEEL TOOL ROOM 39C-200X20X20-39C80KVS
NORTON 69936675667 TYPE 01 180X 25X32 39C 60KVS
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578669 WA 60 K VL
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548506
NORTON GRINDING WHEEL 150 X 6 X 31.75MM 38A80LVS 69936621582
NORTON 69936623648 38A80LSVS 300X25X127
NORTON 66243468401 GRINDING WHEEL 1KG54H10VP61 406MM X 50MM X 127MM