Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 9113250SB TILE BREAKING PLIERS 250MM
KNIPEX 9113250SB TILE BREAKING PLIERS 250MM
Cutting pliers Knipex
References
knipex:
91 13 250 SB
rubix:
388A3870
ean:
4003773082279
Product details
Technical specifications
Product details : KNIPEX 9113250SB TILE BREAKING PLIERS 250MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.82
excl. VAT
/
Each
£
81.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9100200EAN TILE CHIPPING PINCERS 200MM
LINDSTROM RX 8131 DIAGONAL CUTTER
KNIPEX 7752115ESD DIAGONAL CUTTING NIPPERS ESD 115MM
KNIPEX 7001180SB DIAGONAL CUTTING NIPPERS 180MM
XCELITE DIAGONAL FLUSH CUTTING SHEAR 170M
KNIPEX 7006180 DIAGONAL CUTTING NIPPERS 180MM
LINDSTROM RX 8161 DIAGONAL CUTTER
KNIPEX 7001140SB DIAGONAL CUTTING NIPPERS 140MM
FACOM ELECTRON.PLIE 406.8MT
FACOM 192A.20CPE MECH DIAGONAL CUTTING PLIER 200MM
KNIPEX 7712115ESDSB DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 7001160EAN DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 6701160 END-CUTTING NIPPERS 160MM
KNIPEX 7405200 DIAGONAL CUTTING NIPPERS 200MM
FACOM 192.20CPESLS DIAGONAL CUTTER 200MM - SAFETY LOCK SYSTEM