Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 7902125ESDSB DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7902125ESDSB DIAGONAL CUTTING NIPPERS 125MM
Cutting pliers Knipex
References
knipex:
79 02 125 ESDSB
rubix:
388A3694
ean:
4003773061526
Product details
Technical specifications
Product details : KNIPEX 7902125ESDSB DIAGONAL CUTTING NIPPERS 125MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.07
excl. VAT
/
Each
£
67.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM PLIER 427.MT
BAHCO 2101G-180 SIDE CUTTER
KNIPEX 911925001 SPARE PLASTIC JAW FOR 9113250
KNIPEX 7406160SB DIAGONAL CUTTING NIPPERS 160MM
BAHCO 2171G-160 SIDE CUTTER 2171G-160
BAHCO 541 D-250 CARPENTERS PINCER 250MM
LINDSTROM 8154 DIAGONAL CUTTER TAPERED HEAD ESD SAFE HANDLE 0.2-1.6MM
KNIPEX 7002125 DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7401180 DIAGONAL CUTTING NIPPERS 180MM
LINDSTROM 8141 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.1-1.25MM
KNIPEX 7406160 DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 7722115SB DIAGONAL CUTTING NIPPERS 115MM
ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 180MM 5073367
KNIPEX 9521165SB CABLE SHEARS 165MM
FACOM 192A.16G DIAGONAL CUTTING PLIER 160MM