KNIPEX 7006160TBK DIAGONAL CUTTING NIPPERS TT 160MM


Diagonal Cutter

References
knipex:70 06 160 T BK
rubix:388A3569
ean:4003773081814
brand logo
brand logo
Technical specifications
Nose shapeDiagonal
Length160 mm
Weight230 g
See all Specifications

Product details : KNIPEX 7006160TBK DIAGONAL CUTTING NIPPERS TT 160MM


With elongated cutting edge. Pliers with integrated, insulated tether attachment point for a tool tether. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)169x54x28 mm
Logistic Weight230 g
Nose shapeDiagonal
Length160 mm
Weight230 g
TypeDiagonal Cutter
Show UNSPSC/ECL@SS
£ 42.43 excl. VAT
/ Each
£ 50.92 incl. VAT
  • Usually arrives within 14 working days