References
Draper Expert:68890
Rubix:382A5938
Manufacturer :68890
EAN:5010559688906

Product details : DRAPER EXPERT 68890 HD DIAGONAL SIDE CUTTER 130MM
Drop forged from chrome vanadium steel, hardened and tempered with additionally induction hardened cutting edges. Lacquered finish for corrosion protection with heavy duty, soft grip handles with slip guards.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 130 mm |
| Weight | 163 g |
| Cutting capacity | 4 mm |
| Type | diagonal cutter (side cutter) |
Show UNSPSC/ECL@SS
£ 17.16 excl. VAT
/ Each
£ 20.59 incl. VAT
- Delivery usually within ( 7 ) days
