References
Bosch:2608597660
Rubix:1243465
EAN:3165140186728


Technical specifications
| Total length | 100 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 60 mm |
Product details : BOSCH 2608597660 DRILL BIT 6 X 60 X 100MM
Diameter (D) mm: 4.00
Work length (L1) mm: 40
Total Length (L2) mm: 75
Concrete drill bit CYL-3, 6 x 60 x 100 mm, d 5.5 mm, 1-piece pack
Applications
Concrete | BétonPierre | Masonry
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x41x9 mm |
| Package weight | 18 g |
| Total length | 100 mm |
| Drilling diameter | 6 mm |
| Length of cut | 60 mm |
| Type of tail | b |
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
- Usually arrives within 14 working days