Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BRITOOL EXPERT CENTRE PUNCH 25MM E150501
BRITOOL EXPERT CENTRE PUNCH 25MM E150501
Pointers
References
expert:
E150501
rubix:
2014851
ean:
3258951505014
Technical specifications
Diameter
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT CENTRE PUNCH 25MM E150501
- Hardness 34-44 HRc for the striking zone and 50-58 HRc for the tip.
- Monobloc for added strength and durability.
features:
EAN: 3258951505014
d [mm]: 2.5
E [mm]: 9.5
l [mm]: 25.4
L [mm]: 102
Packaging: 1
[g]: 51
Technical specifications
Attributes
Diameter
2.5
mm
Length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.56
excl. VAT
/
Each
£
3.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 570012 ARC PUNCH 12 MM
GEDORE 35MM ARC PUNCH 570035
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 1.5MM
FACOM 256.2,5 CENTRE PUNCH 256.25
FACOM 249.G6 PARALLEL PUNCH 210 X 6MM
BAHCO 3734-4 COTTER PIN PUNCH
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 5.0MM
GEDORE PIN PUNCH 9MM 119-9
FACOM 10MM CENTRE PUNCH 256.10
FACOM 249.G8SLS SHEATHED DRIFT PUNCH 8MM - SAFETY LOCK SYSTEM
STAHLWILLE 70090002 109/2 14-PIN PUNCH 1.4MM TIP
ROEBUCK AUTOMATIC CENTRE-PUNCH DIAMETER 4MM 840538
ECLIPSE PUNCH 5/16 INCH X 7.6MM 161E
FACOM NAIL SET 247.G3
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 7MM