Axial cylindrical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 135 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x135x135 mm |
---|---|
Logistic Weight | 1658 g |
Inner diameter | 90 mm |
Outer diameter | 135 mm |
Width | 35 mm |
Series | 812 |
Cage | Polyamide |
Reference speed | 910 rpm |
Limit speed | 2550 rpm |
Basic static load, axial - C0a | 890000 N |
Basic dynamic load, axial - Ca | 290000 N |
Usually arrives within 14 working days